Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 1/2"-13, 2 PK
Mfr # 34308
Zoro # G802506318
product price: $30.89
/pk 2, $15.45/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- System of Measurement Inch
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34308
- Zoro # G802506318
- UPC # 738287343083
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Hardness | 18-8 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64033)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0125)
- ZORO SELECT Carriage Bolt, 5/16-18x2L, PK100 (U08300.031.0200)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217298G)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, A2, 4 PK (34562)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (34306)
- MIDWEST FASTENER Fully Threaded Rod, M12-1.75mm, Zinc Plated Finish, 5 PK (76885)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (34028)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 20 PK (76901)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/4-28 Thread Size 4 Long (98750A443)
- Midwest Fastener Fully-Threaded Rods & Studs