Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 1/2"-13, 2 PK
Mfr # 34307
Zoro # G402506268
original price:
$14.78
17% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- System of Measurement Inch
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34307
- Zoro # G402506268
- UPC # 738287343076
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Hardness | 18-8 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Zinc Plated Steel Coarse Thread Square Nuts 20PK (64487)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 37/64 in L, Steel, Zinc Plated, 25 PK (U64060.031.0001)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK10 (U51431.031.0150)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x1L, Pk100 (U08320.037.0100)
- MIDWEST FASTENER Fully Threaded Rod, 3/4"-10, Grade 2, Zinc Plated Finish, 2 PK (76968)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, Grade 2, Zinc Plated Finish, 8 PK (76942)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, 5 PK (34025)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (932543)
- MIDWEST FASTENER Fully Threaded Rod, M10-1.5mm, A2, 3 PK (34564)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.2400)
- Midwest Fastener Fully-Threaded Rods & Studs