Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 10-32, 5 PK
Mfr # 34027
Zoro # G902506270
product price: $6.79
/pk 5, $1.36/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-32
- System of Measurement Inch
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34027
- Zoro # G902506270
- UPC # 738287340273
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-32 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Hardness | 18-8 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X1.5D)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (337516100)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- GRIP-RITE Wood Screw, #10, 4 in, Gold Stainless Steel Bugle Head Torx Drive, 220 PK (L4STGD5)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (932543)
- MIDWEST FASTENER Fully Threaded Rod, 3/4"-10, Grade 2, Zinc Plated Finish, 2 PK (76968)
- MIDWEST FASTENER Fully Threaded Rod, M10-1.5mm, A2, 3 PK (34564)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, Grade 2, Zinc Plated Finish, 5 PK (76948)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.140.1000)
- Midwest Fastener Fully-Threaded Rods & Studs