Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 10-24, 5 PK
Mfr # 34026
Zoro # G402506275
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-24
- System of Measurement Inch
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34026
- Zoro # G402506275
- UPC # 738287340266
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-24 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Hardness | 18-8 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK (1012DPP17DN)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0125)
- ARROW FASTENER 1/8 In. x 1/2 In. Aluminum Rivet, 100PK (RLA1/8IP)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 20 PK (76902)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, Grade 2, Zinc Plated Finish, 15 PK (76924)
- MIDWEST FASTENER Fully Threaded Rod, M12-1.75mm, Zinc Plated Finish, 5 PK (76885)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (34306)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, Grade 2, Zinc Plated Finish, 8 PK (76942)
- MIDWEST FASTENER Fully Threaded Rod, 5/16"-18, 4 PK (932563)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 1/2 in, Stainless Steel, 316, Plain Finish, 5 PK (32512)
- Midwest Fastener Fully-Threaded Rods & Studs