Shop All Lock Nuts
Midwest Fastener
Free Spinning Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 50 PK
Mfr # 09649
Zoro # G502526975
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Free Spinning Washer
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09649
- Zoro # G502526975
- UPC # 738287096491
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Lock Type | Free Spinning Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.080.0045)
- STANLEY 18 Ga. X 5/8 in. L Steel Brad Nails 1000 pk (SWKBN625S)
- ZORO SELECT Ring Pin, Detent, 3/16x2 In, PK10 (30-03)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58534)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (09651)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, #8-32, Steel, Zinc Plated, 50 PK (09647)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Black Oxide, 12 PK (34172)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 15 PK (33785)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 PK (76085)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Black Chrome, 4 PK (34135)
- Midwest Fastener Lock Nuts