Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, #8 - #10 Dia, White, Nylon White, 15 PK
Mfr # 32781
Zoro # G102512668
original price:
$6.95
14% off
new price: $5.95
/pk 15, $0.40/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #8 - #10
- Material Nylon
- Color White
- System of Measurement Inch
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32781
- Zoro # G102512668
- UPC # 738287327816
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | #8 - #10 |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | White |
System of Measurement | Inch |
Finish | White |
Type | Screw Cover |
Head Style | Screw |
Style | Hinged |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK (H527APBXN)
- AMPG M9 Socket Head Cap Screw, Passivated 30 mm Length (ZF601M9X30)
- ZORO SELECT #4-40 x 35/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA8)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0125)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- Midwest Fastener