Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK
Mfr # 32782
Zoro # G802512722
product price: $6.79
/pk 15, $0.45/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #8 - #10
- Material Nylon
- Color Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32782
- Zoro # G802512722
- UPC # 738287327823
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | #8 - #10 |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | Black |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 14 mm W, 14 mm H, Carbon Steel (WWG361414305)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.062.0200)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (4KXX5)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3164TBCR)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- MIDWEST FASTENER Hex Spoke Screw Cap, 3/8 in Dia, Black Chrome, Brass Plain, 5 PK (36803)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- JR PRODUCTS KAPPET SCREWS W/COVERS, BEIGE (20425)
- Midwest Fastener