Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, #4 - #6 Dia, Black, Nylon 20 PK
Mfr # 76443
Zoro # G302512741
product price: $4.79
/pk 20, $0.24/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #4 - #6
- Material Nylon
- Color Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76443
- Zoro # G302512741
- UPC # 738287764437
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | #4 - #6 |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | Black |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1/2, PK100 (U07800.037.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS50438)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK (329-428)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- EAZYPOWER Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK (39446)
- Midwest Fastener