Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, 1/4 in Dia, Gray, Nylon 8 PK
Mfr # 76454
Zoro # G502512725
product price: $4.25
/pk 8, $0.53/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Nylon
- Color Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76454
- Zoro # G502512725
- UPC # 738287764543
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/4 in |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | Gray |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.031.0275)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx3/4" L, PK100 (WWG-CPHZ-009)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- Midwest Fastener