Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK
Mfr # 76456
Zoro # G102512743
product price: $3.89
/pk 8, $0.49/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Nylon
- Color Brown
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76456
- Zoro # G102512743
- UPC # 738287764567
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/4 in |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | Brown |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-3/4 in Length, 50 PK (MS16997-83)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51530.180.0001)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 1.051 in L, Rubber, 10 PK (347112/388)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 100 PK (M38100.100.0001)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- Midwest Fastener