Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Flattened Head Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK
Mfr # 30174
Zoro # G802517383
product price: $21.59
/pk 10, $2.16/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Flattened Head
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30174
- Zoro # G802517383
- UPC # 738287301748
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/16"-20 |
Details
Item | Cap Nut |
Profile | Flattened Head |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 11/16" |
Head Style | Flat (5/8" Wrench) |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (79414)
- NORD-LOCK Wedge Lock Washer, For Screw Size 2-1/4 in Steel, Advanced Corrosion Resistance Finish (2885)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04120.300.0001)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 10 PK (30162)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- MIDWEST FASTENER Acorn Nut, M6-1.00, Stainless Steel, 50 PK (55138)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (34386)
- Midwest Fastener Cap Nuts & Acorn Nuts