Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 10 PK
Mfr # 30162
Zoro # G402517257
product price: $16.59
/pk 10, $1.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Flattened Head
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30162
- Zoro # G402517257
- UPC # 738287301625
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Cap Nut |
Profile | Flattened Head |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 15/32" |
Head Style | Flat (7/16" Wrench) |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (U22281.062.0001)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (523076-100)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 175 PK (4VNZ2)
- ZORO SELECT Jam Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51092.062.0001)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK (30171)
- MIDWEST FASTENER Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (30164)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (34386)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 25 PK (CPB091)
- Midwest Fastener Cap Nuts & Acorn Nuts