Shop All Flat Washers
Midwest Fastener
Flat Washer, , Steel Galvanized Finish
Mfr # 5627
Zoro # G604257906
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 5627
- Zoro # G604257906
- UPC # 738287056273
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Description
MIDWEST FASTENER Flat Washer, 3/8 in ID, USS Grade, Galvanized Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32378)
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass (240-M4-BR)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0125)
- AMPG Coupling Nut, 5/16"-18, Aluminum, Plain, 1 in Lg, 7/16 in Hex Wd (NUT60851618)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 10 PK (53166)
- MIDWEST FASTENER Washer Flat Zn 1-1/2 5Lb (03849)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (50715)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 100 PK (51864)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 23/32" , Nylon 10 PK (72865)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70186)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9220)
- Midwest Fastener Flat Washers