Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size M8 , 18-8 Stainless Steel 50 PK
Mfr # 69585
Zoro # G602519600
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 16 mm
- Minimum Thickness 1.6 mm
- System of Measurement Metric
- Inside Diameter 8.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69585
- Zoro # G602519600
- UPC # 738287695854
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 16 mm |
Inside Diameter | 8.40 mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1.6 mm |
System of Measurement | Metric |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, 5 PK (932542)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 20 mm Lg (WS6S060200-001P1)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- MIDWEST FASTENER Flat Washer, For Screw Size M8 , 18-8 Stainless Steel 100 PK (55154)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , 18-8 Stainless Steel 100 PK (55153)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 10 PK (72868)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Plain Finish, 205 PK (08478)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Silicon Bronze 15 PK (39983)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Chrome Plated Finish, 10 PK (74354)
- ALLIED TITANIUM Flat Washer, For Screw Size 3/4"-0.134 , Titanium (0001696)
- Midwest Fastener Flat Washers