Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size M8 , 18-8 Stainless Steel 100 PK
Mfr # 55154
Zoro # G302519436
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 16 mm
- Minimum Thickness 1.6 mm
- System of Measurement Metric
- Inside Diameter 8.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55154
- Zoro # G302519436
- UPC # 738287551549
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 16 mm |
Inside Diameter | 8.40 mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1.6 mm |
System of Measurement | Metric |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI516MTP188)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- MIDWEST FASTENER #10-24 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01974)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (A6470160040)
- MIDWEST FASTENER Flat Washer, For Screw Size M8 , 18-8 Stainless Steel 50 PK (69585)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , 18-8 Stainless Steel 100 PK (55153)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 525 PK (03885)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Chrome Plated Finish, 10 PK (74354)
- MIDWEST FASTENER Flat Washer, For Screw Size 23/32" , Nylon 10 PK (72865)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9286)
- Midwest Fastener Flat Washers