Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 25 PK
Mfr # 78544
Zoro # G502521260
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.6 mm
- System of Measurement Metric
- Inside Diameter 6.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78544
- Zoro # G502521260
- UPC # 738287785449
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11 mm |
Inside Diameter | 6.40 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 25 PK (M04104.100.0130)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0200)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07566.043.0125)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12910.140.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Copper 100 PK (71841)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 50 PK (931041)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 4 PK (34195)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Steel Plain Finish, 746 PK (08475)
- L.H. DOTTIE Flat Washer, For Screw Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- Midwest Fastener Flat Washers