Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size M24 , Steel Plain Finish, 3 PK
Mfr # 932412
Zoro # G302522962
product price: $5.49
/pk 3, $1.83/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M24
- Outside Diameter 44 mm
- Minimum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932412
- Zoro # G302522962
- UPC # 719199324124
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 44 mm |
Inside Diameter | 25 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 4 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 10 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.140.0060)
- ZORO SELECT Hex Nut, M20-2.50, Brass, Not Graded, Plain, 16 mm Ht (HN4B02000-001P1)
- BOSTITCH Collated Headless Pin, 1 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2325-3M)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 90 PK (MS90725-189)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Steel Chrome Plated Finish, 10 PK (74361)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 25 PK (70185)
- MIDWEST FASTENER Washer Flat Zn 5/16 5Lb (03837)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Nylon 10 PK (72871)
- MIDWEST FASTENER Flat Washer, For Screw Size M20 , Steel Plain Finish, 6 PK (932408)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Galvanized Finish, 10 PK (53197)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 25 PK (WASB51WZ)
- Midwest Fastener General Washers