Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size M18 , Steel Plain Finish, 10 PK
Mfr # 932407
Zoro # G602522402
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M18
- Outside Diameter 34 mm
- Minimum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932407
- Zoro # G602522402
- UPC # 719199324070
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 34 mm |
Inside Diameter | 19 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 10 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (U17242.037.0250)
- MIDWEST FASTENER #10-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07300)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04104.100.0325)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel 100 PK (05324)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Plated Finish, 5 PK (53167)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 10 PK (08202)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Polished Finish, 20 PK (33461)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Copper 50 PK (71843)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel 6 PK (74903)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U04035.112.0001)
- Midwest Fastener Flat Washers