Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size M16 , Steel Plain Finish, 12 PK
Mfr # 932406
Zoro # G302522351
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M16
- Outside Diameter 30 mm
- Minimum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932406
- Zoro # G302522351
- UPC # 719199324063
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 30 mm |
Inside Diameter | 17 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 10 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 25.4Mmx76.2Mm 2P Hd Rclsbl Fstnr Cl (RF9730)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04160.101.0450)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/2, PK100 (U07820.025.0050)
- MIDWEST FASTENER Flat Washer, For Screw Size M18 , Steel Plain Finish, 10 PK (932407)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 45 PK (63081)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Chrome Plated Finish, 10 PK (74346)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 30 PK (931043)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER Washer Flat Ssno.8 100Ct (05321)
- DISCO Flat Washer, For Screw Size 3/8" Zinc Yellow Finish (11818PK)
- Midwest Fastener Flat Washers