Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size M14 , Steel Plain Finish, 12 PK
Mfr # 73985
Zoro # G202520297
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 28 mm
- Minimum Thickness 2.5 mm
- Standards DIN 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73985
- Zoro # G202520297
- UPC # 738287739855
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 28 mm |
Inside Diameter | 15 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 2.5 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 10 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406010SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 34 mm Bore Dia., 50 PK (M36050.034.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00858)
- MIDWEST FASTENER Flat Washer, For Screw Size M12 , Steel Plain Finish, 15 PK (73984)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 20 PK (70193)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , 18-8 Stainless Steel 100 PK (55153)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Copper 100 PK (71842)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 29 PK (03844)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- HILLMAN Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish (270055)
- Midwest Fastener Flat Washers