Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 9/32" , Nylon 60 PK
Mfr # 33543
Zoro # G702505916
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Outside Diameter 5/8 in
- Minimum Thickness 1/64 in
- System of Measurement Inch
- Inside Diameter 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33543
- Zoro # G702505916
- UPC # 738287335439
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 9/32" |
Outside Diameter | 5/8 in |
Inside Diameter | 9/32 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/64 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0005)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Pan Head Phillips Drive, 35 PK (35948)
- MIDWEST FASTENER Flat Washer, For Screw Size 11/32" , Nylon 50 PK (33544)
- MIDWEST FASTENER Flat Washer, For Screw Size 15/32" , Nylon 30 PK (33546)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Nylon 80 PK (33542)
- MIDWEST FASTENER Flat Washer, For Screw Size #3 , 18-8 Stainless Steel 50 PK (64117)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Chrome Plated Finish, 10 PK (74344)
- MIDWEST FASTENER Flat Washer, For Screw Size #6 , Silicon Bronze 30 PK (39981)
- ZORO SELECT Military Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK (AN960-C1216)
- Midwest Fastener General Washers