Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 60 PK
Mfr # 61822
Zoro # G202520891
original price:
$4.99
10% off
new price: $4.49
/pk 60, $0.07/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Outside Diameter 7/16 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61822
- Zoro # G202520891
- UPC # 738287618228
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/16 in |
Inside Diameter | 3/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, M4-0.70 Thread Size, Steel, 100 PK (M47360)
- A & I PRODUCTS Cotter Pin Pack 1" x4" x8" (A-VLF3602)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 30 Degrees (GRP10RHGH1)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 5 PK (65504)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , 316 Stainless Steel 15 PK (932278)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 20 PK (64974)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 100 PK (51864)
- MIDWEST FASTENER Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 105 PK (03890)
- Midwest Fastener General Washers