Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 2925 PK
Mfr # 03881
Zoro # G502514156
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Outside Diameter 7/16 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03881
- Zoro # G502514156
- UPC # 738287038811
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/16 in |
Inside Diameter | 3/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34184.012.0042)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-510-PK10)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0037)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Plated Finish, 5 PK (53167)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 5 PK (03918)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Steel Chrome Plated Finish, 10 PK (74361)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Chrome Plated Finish, 10 PK (74588)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- Midwest Fastener Flat Washers