Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 100 PK
Mfr # 03871
Zoro # G102513948
original price:
$2.45
10% off
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Outside Diameter 7/16 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03871
- Zoro # G102513948
- UPC # 738287038712
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/16 in |
Inside Diameter | 3/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07080.060.0012)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M27-1.50 (82188)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 100 PK (U30532.000.0001)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 5610 PK (4NEZ2)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- MIDWEST FASTENER Flat Washer, For Screw Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Nylon 80 PK (33542)
- MIDWEST FASTENER Flat Washer, For Screw Size #6 , Brass 100 PK (03900)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 10 PK (72873)
- TITAN INDUSTRIAL SUPPLY 5/8 in. Grade 8 Flat Washer-Yellow Zinc (T58FWYZ8)
- Midwest Fastener General Washers