Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 5 PK
Mfr # 08203
Zoro # G402514461
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 7/8"
- Outside Diameter 2 1/4 in
- Minimum Thickness 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08203
- Zoro # G402514461
- UPC # 738287082036
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01338)
- ZORO SELECT M4-0.70 x 55 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.040.0055)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK (U07001.037.0050)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Copper 100 PK (71841)
- MIDWEST FASTENER Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 8 PK (78548)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 25 PK (09416)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Rubber 8 PK (34203)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (08204)
- Midwest Fastener Flat Washers