Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/32" , Fiber 50 PK
Mfr # 71864
Zoro # G502520324
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71864
- Zoro # G502520324
- UPC # 738287718645
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/32" |
Outside Diameter | 7/16 in |
Inside Diameter | 7/32 in |
Details
Item | Flat Washer |
Material | Fiber |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18125-2)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.012.0062)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60251)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Fiber 50 PK (71866)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Fiber 50 PK (71863)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Fiber 30 PK (71871)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Black Chrome Finish, 6 PK (34414)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Silicon Bronze 6 PK (39986)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Rubber 20 PK (68126)
- ZORO SELECT Flat Washer, For Screw Size #12 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0542-188)
- Midwest Fastener General Washers