Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 185 PK
Mfr # 03839
Zoro # G102514341
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 1/4 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03839
- Zoro # G102514341
- UPC # 738287038392
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.120.0070)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870400-004BX)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5192)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 4.3 mm Inside Dia (72883)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 60 PK (61965)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 390 PK (03837)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (03828)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Rubber 8 PK (34203)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (08204)
- FOREVERBOLT Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH58SOD2P10)
- Midwest Fastener Flat Washers