Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/16" , Steel Chrome Plated Finish, 10 PK
Mfr # 74354
Zoro # G002523061
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74354
- Zoro # G002523061
- UPC # 738287743548
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 59/64 in |
Inside Diameter | 15/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21430)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (WWG-156-1750-SZ)
- ZORO SELECT #10-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0101)
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 1823 PK (LP212STTBK)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Chrome Plated Finish, 10 PK (74364)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Chrome Plated Finish, 10 PK (74342)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK (74352)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Copper 10 PK (71846)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/4" , Steel Zinc Yellow Finish, 5 PK (54174)
- MIDWEST FASTENER Flat Washer, For Screw Size M3 , 18-8 Stainless Steel 50 PK (38941)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish, 50 PK (09143)
- Midwest Fastener Flat Washers