Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/16" , Nylon 25 PK
Mfr # 64973
Zoro # G402505940
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 7/16"
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64973
- Zoro # G402505940
- UPC # 738287649734
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0100)
- MIDWEST FASTENER #10-32 x 5/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65573)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (U04104.150.0500)
- HOMESTEAD 341139 Screw Bulge Head Star Drive - Green 2 In. (HO2629859)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 215 PK (03888)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Copper 50 PK (71843)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , 316 Stainless Steel 10 PK (932279)
- MIDWEST FASTENER Flat Washer, For Screw Size M4 , 18-8 Stainless Steel 100 PK (55151)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/8" , Steel Zinc Yellow Finish, 5 PK (54173)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55420.125.0001)
- Midwest Fastener Flat Washers