Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/16" , Nylon 20 PK
Mfr # 70192
Zoro # G902505945
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70192
- Zoro # G902505945
- UPC # 738287701920
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 36 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056236)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250285BG)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 3 in L, 2 PK (38747)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Nylon 30 PK (70183)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 15 PK (70191)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 15 PK (70194)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 25 PK (50716)
- ZORO SELECT Military Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0632R)
- Midwest Fastener General Washers