Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/16" , Copper 25 PK
Mfr # 71845
Zoro # G902520627
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Outside Diameter 59/64 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71845
- Zoro # G902520627
- UPC # 738287718454
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 59/64 in |
Inside Diameter | 15/32 in |
Details
Item | Flat Washer |
Material | Copper |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (513071G)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00876)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2in Grade 18-8 Stainless Steel 15PK (9062982)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Stainless Steel, 316, Plain Finish (U55070.062.7200)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Copper 50 PK (71843)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Copper 25 PK (71844)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Copper 100 PK (71842)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Stainless Steel (50715)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 50 PK (931041)
- MIDWEST FASTENER Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 100 PK (52466)
- ILC Replacement for Ezgo / Cushman / Textron Washer- 5/16 Flat FOR Electric RXV Freedom 2017 Golf Cart (WASHER- 5/16 FLAT FOR ELECTRIC RXV FREEDOM 2017 G)
- Midwest Fastener Flat Washers