Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel 10 PK
Mfr # 63871
Zoro # G802523032
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 5/64 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63871
- Zoro # G802523032
- UPC # 738287638714
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.060.0045)
- PRECISION BRAND Arbor Shim, 0.0150x7/8 ID, Pk10 (25192)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04104.087.0250)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 10 PK (38911)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel 25 PK (38904)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel 15 PK (63826)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , Nylon 30 PK (62556)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Brass 20 PK (72673)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 25 PK (50721)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0002)
- Midwest Fastener General Washers