Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 100 PK
Mfr # 03870
Zoro # G102513931
original price:
$2.79
14% off
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Outside Diameter 3/8 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03870
- Zoro # G102513931
- UPC # 738287038705
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/8 in |
Inside Diameter | 5/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 95 PK (07712)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-8.4-C-NI)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 1/2 in Lg (1-CDP-02-17-)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0125)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 30 PK (64971)
- MIDWEST FASTENER Flat Washer, For Screw Size M16 , Steel Plain Finish, 12 PK (932406)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 15 PK (70187)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 10 PK (72872)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 20 PK (34245)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 700 PK (B51410.050.0002)
- Midwest Fastener General Washers