Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #6 , 18-8 Stainless Steel 100 PK
Mfr # 05320
Zoro # G202518478
original price:
$4.84
17% off
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 3/8 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
- Inside Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05320
- Zoro # G202518478
- UPC # 738287053203
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/8 in |
Inside Diameter | 5/32 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07000.037.0400)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.220.1000)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 100 PK (51076)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40705)
- MIDWEST FASTENER Flat Washer, For Screw Size #2 , 18-8 Stainless Steel 50 PK (64107)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 100 PK (05322)
- MIDWEST FASTENER Flat Washer, For Screw Size #3 , 18-8 Stainless Steel 50 PK (64117)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Nylon 30 PK (64967)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 25 PK (64972)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HU-0500USSHZYBAGGR)
- Midwest Fastener Flat Washers