Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 10 PK
Mfr # 03916
Zoro # G802515150
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 5/8"
- Outside Diameter 1 5/16 in
- Minimum Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03916
- Zoro # G802515150
- UPC # 738287039160
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 21/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (KK.MET.SCR.100)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Black Steel Flat Head Phillips Drive, 50 PK (79341)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , Steel Black Oxide Finish, 25 PK (34242)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- MIDWEST FASTENER Flat Washer, For Screw Size M16 , 18-8 Stainless Steel 25 PK (55158)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Copper 100 PK (71841)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 50 PK (03912)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 6 PK (61972)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK (30122)
- MIDWEST FASTENER Flat Washer, For Screw Size M16 , Steel Plain Finish, 12 PK (932406)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- Midwest Fastener General Washers