Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 20 PK
Mfr # 61833
Zoro # G102521004
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 5/16 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61833
- Zoro # G102521004
- UPC # 738287618334
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 21/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.060.0040)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 50 PK (51726)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 50 PK (50720)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 215 PK (03888)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Steel Chrome Plated Finish, 10 PK (74361)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Plated Finish, 12 PK (03849)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 99 PK (03841)
- HILLMAN 923028 16 mm Flat Steel Washer (5305628)
- Midwest Fastener General Washers