Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/8" , Steel Galvanized Finish, 360 PK
Mfr # 09124
Zoro # G202514340
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 5/8"
- Outside Diameter 1 3/4 in
- Minimum Thickness 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09124
- Zoro # G202514340
- UPC # 738287091243
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 11/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.120.0075)
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650285)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 20 PK (13380SH)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Stainless Steel, 100 PK (414SS)
- MIDWEST FASTENER Washer Flat Zn 3/8 5Lb (03838)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Brass 20 PK (72673)
- MIDWEST FASTENER Flat Washer, For Screw Size #6 , 18-8 Stainless Steel 100 PK (05320)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 10 PK (38911)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 25 PK (78544)
- MIDWEST FASTENER Flat Washer, For Screw Size M3 , 18-8 Stainless Steel 50 PK (69581)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38400.137.0001)
- Midwest Fastener Flat Washers