Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 50 PK
Mfr # 08196
Zoro # G802514696
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 5/16"
- Outside Diameter 7/8 in
- Minimum Thickness 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08196
- Zoro # G802514696
- UPC # 738287081961
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 7/8 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx4-1/2" L, PK10 (U39350.031.0450)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U33192.025.0084)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 20 PK (64974)
- MIDWEST FASTENER Washer Flat Zn 7/16 5Lb (03839)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel 100 PK (53796)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 50 PK (63823)
- MIDWEST FASTENER Flat Washer, For Screw Size M20 , Steel Plain Finish, 6 PK (73996)
- ZORO SELECT Flat Washer, For Screw Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- Midwest Fastener Flat Washers