Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK
Mfr # 74363
Zoro # G902522195
original price:
$16.15
5% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74363
- Zoro # G902522195
- UPC # 738287743630
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 9/16 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62965)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK71 (4NEV9)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933623)
- ZORO SELECT Cotter Pin, 10mmDx125mm L, Steel, PK5 (M39350.100.0125)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Chrome Plated Finish, 10 PK (74354)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Steel Chrome Plated Finish, 10 PK (74361)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK (74352)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 10 PK (08200)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 390 PK (03837)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Aluminum 25 PK (71827)
- AMPG Flat Washer, For Screw Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- Midwest Fastener Flat Washers