Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK
Mfr # 74352
Zoro # G902523307
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74352
- Zoro # G902523307
- UPC # 738287743524
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Castle Nut (GKK040)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- FREEMAN Fence Staples, 9 ga, Round Crown, 2 in Leg L, Steel (FS9G2)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0125)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Steel Chrome Plated Finish, 10 PK (74361)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK (74363)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Chrome Plated Finish, 10 PK (74364)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 100 PK (51864)
- MIDWEST FASTENER Washer Flat Zn 5/8 5Lb (03842)
- MIDWEST FASTENER Flat Washer, For Screw Size 11/32" , Nylon 50 PK (33544)
- ZORO SELECT Flat Washer, For Screw Size M8 , Stainless Steel Plain Finish, 50 PK (M55420.080.0001)
- Midwest Fastener Flat Washers