Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , Stainless Steel
Mfr # 05324
Zoro # G206694789
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size 5/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05324
- Zoro # G206694789
- UPC # 738287053241
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Flat Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (HO-162SS)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37000.013.0001)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 100 PK (M01210.080.0110)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07410.043.0100)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- MIDWEST FASTENER Flat Washer, For Screw Size M16 , Steel Plain Finish, 12 PK (932406)
- MIDWEST FASTENER Washer Flat Zn 3/8 5Lb (03838)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish, 25 PK (35444)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- MIDWEST FASTENER Flat Washer, For Screw Size M8 , 18-8 Stainless Steel 100 PK (55154)
- NEWPORT FASTENERS Flat Washer, For Screw Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- Midwest Fastener General Washers