Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , Silicon Bronze 6 PK
Mfr # 39986
Zoro # G602515435
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39986
- Zoro # G602515435
- UPC # 738287399868
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0175)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2-1/2 in, Zinc Plated Steel Torx Drive, 49 PK (52598)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel (U17277.062.0600)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 5 PK (M07000.220.0110)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Silicon Bronze 2 PK (39991)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Silicon Bronze 4 PK (39987)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Silicon Bronze 8 PK (39985)
- MIDWEST FASTENER Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 50 PK (06847)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 60 PK (61826)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 12 PK (74901)
- ZORO SELECT Military Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-820)
- Midwest Fastener General Washers