Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , Nylon 30 PK
Mfr # 64971
Zoro # G202505867
original price:
$7.79
10% off
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 5/16"
- Outside Diameter 1/2 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64971
- Zoro # G202505867
- UPC # 738287649710
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- ZORO SELECT Clevis Pin, SS, 5/16x3 L, PK5 (WWG-CLPS-156)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.060.0030)
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN4)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Rubber 5 PK (34223)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Galvanized Finish, 100 PK (09140)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 50 PK (03910)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (08199)
- MIDWEST FASTENER Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 20 PK (34244)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Black Oxide Finish, 100 PK (M38100.060.0001)
- Midwest Fastener General Washers