Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , Nylon 25 PK
Mfr # 70186
Zoro # G102505950
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70186
- Zoro # G102505950
- UPC # 738287701869
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (71222)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04101)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Flat Head Phillips Drive, 6 PK (79458)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 10 PK (72862)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel 100 PK (53794)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Chrome Plated Finish, 10 PK (74346)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel 100 PK (05324)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 750 PK (HU-0625USSHZYBAGGR)
- Midwest Fastener Flat Washers