Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , Fiber 50 PK
Mfr # 71867
Zoro # G502520379
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71867
- Zoro # G502520379
- UPC # 738287718676
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Fiber |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP214)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (U51060.037.0150)
- ZORO SELECT Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51080.060.0001)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0008)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Fiber 50 PK (71863)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Fiber 30 PK (71871)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/32" , Fiber 50 PK (71864)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- ALLIED TITANIUM Flat Washer, For Screw Size 1/4"-0.05 , Titanium (0001688)
- Midwest Fastener General Washers