Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel 15 PK
Mfr # 33844
Zoro # G202518300
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33844
- Zoro # G202518300
- UPC # 738287338447
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Sheet Metal Screw, #8 x 1 in, Zinc Plated Truss Head Phillips Drive, 170 PK (21508)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 5 PK (SHR-150ST PA)
- BUILDRIGHT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 936 PK (51692)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel 100 PK (53794)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel 100 PK (53796)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 30 PK (38903)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- MIDWEST FASTENER Flat Washer, For Screw Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 316 Stainless Steel 20 PK (932276)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Passivated Finish, 10000 PK (NAS620-C6)
- Midwest Fastener Flat Washers