Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size #4 , Brass 50 PK
Mfr # 61931
Zoro # G402521391
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 9/32 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
- Inside Diameter 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61931
- Zoro # G402521391
- UPC # 738287619317
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 9/32 in |
Inside Diameter | 7/64 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Flat Washer, For Screw Size M12 , Steel Plain Finish, 50 PK (UST182820)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1-3/4, PK25 (U07840.043.0175)
- ZORO SELECT #6-32 x 1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF050)
- MARSON Thread/Sert Kit, Steel, Rn-1 (M39314)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Brass 100 PK (03902)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , Brass 50 PK (61933)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Galvanized Finish, 336 PK (05627)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Rubber 20 PK (68126)
- MIDWEST FASTENER Flat Washer, For Screw Size #4 , 18-8 Stainless Steel 50 PK (68317)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Nylon 10 PK (72864)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- Midwest Fastener Flat Washers