Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 30 PK
Mfr # 63083
Zoro # G102523367
original price:
$7.79
5% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/8"
- Outside Diameter 13/16 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63083
- Zoro # G102523367
- UPC # 738287630831
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 13/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEREX Rivet Nut, M6-1.00 Thread Size, 13 mm Flange Dia., 16.7 mm L, Steel, 40 PK (FHL2-610-3.5-40)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.2400)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0350)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , 18-8 Stainless Steel 100 PK (51851)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 50 PK (03912)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Brass 36 PK (61935)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish, 45 PK (05630)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 10 PK (72872)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel 6 PK (74903)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 45 PK (6DYW9)
- Midwest Fastener General Washers