Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 525 PK
Mfr # 03885
Zoro # G102514051
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 13/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03885
- Zoro # G102514051
- UPC # 738287038859
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 13/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0150)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 100 PK (51864)
- MIDWEST FASTENER Flat Washer, For Screw Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- MIDWEST FASTENER Flat Washer, For Screw Size M10 , 18-8 Stainless Steel 100 PK (55155)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Silicon Bronze 4 PK (39987)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 15 PK (70195)
- TE-CO Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 25 PK (42602)
- Midwest Fastener Flat Washers