Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/8" , Steel Plain Finish, 336 PK
Mfr # 08477
Zoro # G302515605
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Outside Diameter 1 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08477
- Zoro # G302515605
- UPC # 738287084771
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- ZORO SELECT Ring Pin, Detent, 1/4x3 In, PK10 (30-10)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.080.0050)
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0006)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Plain Finish, 435 PK (08476)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Plain Finish, 205 PK (08478)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/16" , Steel Zinc Yellow Finish, 20 PK (34185)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish, 10 PK (53198)
- MIDWEST FASTENER Washer Flat Zn 1/2 5Lb (03840)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 20000 PK (100WUSSG)
- Midwest Fastener Flat Washers